Shop All Crowfoot Socket Wrenches
Proto
1/4" Drive, SAE 3/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish
Mfr # J4712CF
Zoro # G4431703
original price:
$16.95
9% off
new price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric SAE
- Drive Size 1/4"
- Socket Sizes 3/8"
- Overall Length 1-1/16"
Product Information
- Brand Proto
- MFR # J4712CF
- Zoro # G4431703
- UPC # 662679978266
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 1/4" |
Socket Sizes | 3/8" |
Overall Length | 1-1/16" |
Head Size | 3/8 in |
Details
Item | Crowfoot Socket Wrench |
Head Style | Open End |
SAE or Metric | SAE |
Number of Pieces | 1 |
Material | Alloy Steel |
Finish | Full Polish |
Standards | SAE AS4984A |
Corrosion Resistant | Yes |
Measurement Type | SAE |
Color | Silver |
Weight | 0.03 lb |
Standard | SAE AS4984A |
Description
Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 1/4 in, Head Size 3/8 in, Overall Length 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #52 (C15890)
- ZORO SELECT North Pole Magnet, Neo, 1.8 lb. Pull, PK10 (10E733)
- KIPP Ruler, Stainless Steel, Self Adhesive. Horizontal, zero at left. 28" long, 15 mm wide, 1 mm thick (K0759.0002L01XA02.005)
- BOJO TOOLS Medium Width Air Chisel Scraper, 1/2" hvy duty (AHS-61-XNGL)
- PROTO SET CROWFOOT WR 3/8" DR 9 PC (POJ49004CF)
- PROTO 1/2" Drive, Metric 46mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5346MCF)
- PROTO WR CROWFOOT 3/8"DR 3'4" OE (PO4924CF)
- PROTO 3/8" Drive, SAE 2-1/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4968CF)
- PROTO 3/8" DR CROWFOOT WRENCH 1-3/16" OPEN END (PO4938CF)
- PROTO 3/8" Drive, SAE 7/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4914HFL)
- PROTO 3/8" Drive, Metric 10mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4910MCF)
- Proto Sockets & Ratchets