Shop All Hand Ratchets
Proto
1/4" Drive Ratchet Repair Kit, Chrome
Mfr # J47HTCFRK
Zoro # G7122899
original price:
$16.79
9% off
new price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Finish Chrome
- For Use With Mfr. No. J4749HTC, J4749HTCBL, J4750HTC, J4740HTCF
- Includes Face Plate, Pawl, Reverse Level, Screws, Springs, Square Driver
- Features Replaces Internal Components of Ratchet
Product Information
- Brand Proto
- MFR # J47HTCFRK
- Zoro # G7122899
- UPC # 662679176051
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Details
Item | Ratchet Repair Kit |
Finish | Chrome |
For Use With | Mfr. No. J4749HTC, J4749HTCBL, J4750HTC, J4740HTCF |
Includes | Face Plate, Pawl, Reverse Level, Screws, Springs, Square Driver |
Features | Replaces Internal Components of Ratchet |
Number of Pieces | 6 |
Standards | ASME B107.10M |
SAE or Metric | SAE |
Compatible Mfr. Model Number | J4749HTC, J4749HTCBL, J4750HTC, J4750HTCF |
Corrosion Resistant | Yes |
Non-Magnetic | No |
Non-Sparking | No |
Compatible with Product Type | 1/4 in Drive Ratchets |
Insulated | No |
Description
Ratchet Repair Kit, Drive Size 1/4 in, Number of Pieces 6, Compatible with Product Type 1/4 in Drive Ratchets, Includes Face Plate, Pawl, Reverse Level, Screws, Springs, Square Driver, Chrome, Compatible Mfr. Model Number J4749HTC, J4749HTCBL, J4750HTC, J4750HTCF, Compatible with Brand and Series Proto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 1/2" Drive 40 Geared Teeth Mechanic's Tools, 10" L (8840)
- KRAFT TOOL Bullnose Outside Corner Tool w/ProFor (DW451PF)
- DRILL AMERICA 3/4"-20 Carbon Steel Hex Die (DWTSH3/4-20)
- PROTO 4 lb Sledge Hammer, 14 In L Fiberglass Handle, Forged Steel Head, Black/Red (J1435G)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Full Polish Finish (J5449)
- PROTO 1/4" Drive Ratchet Repair Kit, Chrome (J4749XLQRRK)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 12-39/64" L, Full Polish Finish (J5250HTC)
- PROTO 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 15" L, Full Polish Finish (J5454F)
- PROTO 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 5-7/32" L, Black Oxide Finish (J4749HTCBL)
- PROTO 1/2" Drive 52 Geared Teeth Pear Head Style Hand Ratchet, 14" L, Black Oxide Finish (J5449-14BL)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 12-11/16" L, Full Polish Finish (J5250HTCF)
- Proto Hand Ratchets