Shop All Sockets
Proto
1/4" Drive Flexible Socket Sp"ner
Mfr # J4764
Zoro # G3042173
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Overall Length 6 3/4 "
- Material Alloy Steel
- Finish Chrome
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 6 3/4 " |
Details
SAE or Metric | SAE |
Material | Alloy Steel |
Finish | Chrome |
Item | Socket Spinner |
Number of Pieces | 1 |
For Use With | 1/4" Drive Sockets |
Standards | ASME B107.10M |
Non-Sparking | No |
Handle Shape | Straight |
Non-Magnetic | No |
Ratcheting | No |
Insulated | No |
Grip Style | Hardened Plastic |
Description
Socket Driver, Overall Length 6 3/4 in, Drive Size 1/4 in, Alloy Steel, Chrome, Hardened Plastic, Flexible Shaft, Handle Shape Straight, Insulated No, Ratcheting No, Standards ASME B107.10M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive, 1/2" SAE Socket, 6 Points (81016D)
- SK PROFESSIONAL TOOLS 1/4 in Drive 0 Geared Teeth Pear Head Style Ratchet Repair Kit, 1 in L, Chrome Finish (80180-2)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- SIMONDS Square File, American, Square, 10in.L (73432000)
- PROTO 1/2 in Drive, Triple Square SAE Socket, 12 Points (J5422N)
- PROTO 1/2 in Drive, 13mm Torx(R) Metric Socket, 12 Points (J5413M)
- PROTO 1/4 in Drive, 5/16" 12 pt SAE Socket, 12 Points (J4710TB)
- PROTO 3/8 in Drive, 15mm Hex Metric Socket, 6 Points (J5215MH)
- PROTO 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (J5009M)
- PROTO 1/2 in Drive, 1-1/4" Triple Square SAE Socket, 12 Points (J5440N)
- CAPRI TOOLS 3/8 in Drive 1/2 in 12-Point SAE Shallow Socket (CP16352)
- Proto Sockets