Shop All Socket Sets
Proto
1/4", 3/8" Drive Socket Set Metric, SAE 63 Pieces 1/8 in to 3/4 in, 5 mm to 18 mm , Full Polish
Mfr # J47163
Zoro # G8514651
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 63
- Standards ASME
- Sockets Included (17) Standard 12-Point, (18) Deep 6-Point, (19) Standard 6-Point
- Deep Socket Point Styles Included 6
- Tether Capable Tether Capable
Product Information
- Brand Proto
- MFR # J47163
- Zoro # G8514651
- UPC # 662679125080
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 1/8 in to 3/4 in, 5 mm to 18 mm |
Drive Size | 1/4", 3/8" |
Deep Socket Style/Size | Deep 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm |
Deep Socket Size | 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm |
Standard Socket Size | 1/8 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm |
Socket Size | 1/2 in, 1/4 in, 1/8 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 3/8 in, 5 mm, 5/16 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/32 in |
Standard Socket Style/Size | Standard 12-Point: 5/16 in, 3/8 in, Standard 6-Point: 1/8 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm |
Description
Proto's J47163 1/4 in. and 3/8 in. Drive Socket Set is the comprehensive set of tools you need to tackle your next project. This versatile set comes with a wide range of sockets, ratchets and adapters that are sure to help you work on your project efficiently. It features both SAE and metric sockets, so it is ideal for tackling various fasteners. The socket size ranges from 1/8 in to 3/4 in., while the drive size ranges from 1/4" to 3/8". This 63-piece set has 6 deep sockets, 17 standard 12-point sockets, 18 deep 6-point sockets and 19 standard 6-point sockets. The ratchets included are pear head 5" and 7", which give you more control over your project. When it comes to quality tools at affordable prices, Proto Tools' J47163 1/4 in. And 3/8 In Drive Socket Set is an excellent choice for any home or professional workshop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Hand Seamer, 9-1/2", Die Cast Zinc with Nickel Plating (S9R)
- URREA Service Wrench, 1 11/16" opening size (U3554)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 21 mm (32101)
- PROTO 1/2 in Drive Socket Set SAE 18 Pieces 3/8 in to 11/16 in , Chrome (J54118S)
- PROTO 1/4" Drive Universal Socket Set Metric 12 Pieces 5 mm to 15 mm , Full Polish (J47205)
- PROTO 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish (J52126)
- PROTO 1/2 in Drive SAE, 30 pcs (J54130T)
- PROTO 3/4" Drive SAE, 5 pcs (J07595)
- PROTO 1/2" Drive Tool Set SAE 27 Pieces 7/16 in to 1 1/4 in , Full Polish (J54128A)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE 16 Pieces 7/16 in to 1 1/4 in , Chrome (4116)
- Proto Sockets & Ratchets