Shop All Sockets
Proto
1/2 in Drive, Triple Square SAE Socket, 12 Points
Mfr # J5438N
Zoro # G6553239
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 in |
Socket Sizes | 1-3/16 in |
Socket Depth | Standard |
Socket Size | 1 3/16 in |
Details
Item | Socket |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Standards | AS4984A, ASME B107.110-2012, SAE AS954G |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Tether Style | Not Tether Capable |
Measurement Type | SAE |
Tether Ready | No |
Impact Rated | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 1 3/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #2 (C70135)
- BOSCH Cross Line Laser, Red Beam, 50 ft. Range (GLL 55)
- K-TOOL INTERNATIONAL 3/8" Drive Metric, 13 pcs (KTI-27101)
- PROTO 3/8 in Drive, 7mm Triple Square Metric Socket, 12 Points (J5007M)
- PROTO 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (J5216H)
- PROTO 1 in Drive, 2-1/8" 12 pt SAE Socket, 12 Points (J5768)
- PROTO 3/8 in Drive, Torx(R) Metric Socket, 12 Points (J5213MN)
- PROTO 1/4 in Drive, 10mm Torx(R) Metric Socket, 12 Points (J4710LTM)
- PROTO 1/2 in Drive, 31mm Hex Metric Socket, 6 Points (J5431MH)
- PROTO SKT 3/8DR 1/4 6PT (PO5208H)
- URREA 1/2" drive 12-point short socket 30MM (5430M)
- Proto Sockets & Ratchets