Shop All Socket Sets
Proto
1/2 in Drive Socket Set SAE 18 Pieces 3/8 in to 11/16 in , Chrome
Mfr # J54118S
Zoro # G2780328
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size Range 3/8 in to 11/16 in
- Measurement Type SAE
- Sockets Included (1) 1 in Standard 6-Point, (1) 1-1/16 in Standard 6-Point, (1) 1-1/4 in Standard 6-Point, (1) 1-1/8 in Standard 6-Point, (1) 1-3/16 in Standard 6-Point, (1) 1/2 in Standard 6-Point, (1) 11/16 in Standard 6-Point, (1) 13/16 in Standard 6-Point, (1) 15/16 in Standard 6-Point, (1) 3/4 in Standard 6-Point, (1) 3/8 in Standard 6-Point, (1) 5/8 in Standard 6-Point, (1) 7/16 in Standard 6-Point, (1) 7/8 in Standard 6-Point, (1) 9/16 in Standard 6-Point
- Insulated No
- Drive Type Hand
Product Information
- Brand Proto
- MFR # J54118S
- Zoro # G2780328
- UPC # 662679186722
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 3/8 in to 11/16 in |
Drive Size | 1/2 in |
Container Length | 16 in |
Container Width | 11 in |
Container Height | 2 1/2 in |
Description
Socket Set, Standard Socket Count/Style (15) 6-Point, Deep Socket Count/Style 0, Flex Socket Count/Style 0, Hand, Drive Size 1/2 in, SAE, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus And SDS-Max Tile Chisels Delive (DMAMXCH1020)
- DORIAN Lock Pin, NL-46 (73310190479)
- CMT Upcut Spiral Bit, 5/32" (191.003.11)
- SUNEX Sunex Tools 9726 38 PC. Mini Ratchet & Bit Set W/ Aluminum Case (9726)
- PROTO 1/4" Drive Socket Set Metric 12 Pieces 4 mm to 14 mm , Full Polish (J47200)
- PROTO 3/8" Drive Deep Socket Set Metric 12 Pieces 8 mm to 19 mm , Full Polish (J52205)
- PROTO 1/4 in Drive Socket Set SAE 15 Pieces 3/16 in to 9/16 in , Chrome (J47115AS)
- PROTO 1/4 in Drive Socket Set Metric, SAE 51 Pieces 5/32 in to 9/16 in, 4 mm to 13 mm , Chrome (J47351S)
- PROTO SET SKT 3/8" DR 13pc 12 PT (PO52124)
- PROTO 1/2 in Drive Socket Set Metric, SAE 44 Pieces 3/8 in to 1 7/16 in, 8 mm to 27 mm , Black Phosphate (J74344IM)
- PROTO 1/2" Drive Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Full Polish (J54113)
- Proto Sockets & Ratchets