Shop All Bit Socket Sets
Proto
1/2 in Drive Socket Bit Set, SAE, 8 pcs
Mfr # J5441R8SAE
Zoro # G4388230
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 8
Product Information
- Brand Proto
- MFR # J5441R8SAE
- Zoro # G4388230
- UPC # 662679186111
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/2 in |
Tip Size | 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in |
Overall Length | 2 3/4 in |
Insert Length | 1 47/69 in |
Description
The Proto J5441R8SAE 1/2 in. Drive Hex Bit Socket Set is a convenient and easy-to-use tool that helps you remove rounded bolts and hex fasteners. This bit socket set has 13 pieces, including the standard SAE sizes of 1/2 in., 11/16 in., 3/4 in., 3/8 in., 5/16 in., 5/8 in., 7/16 in. and 9/16in. It also features a rounded bolt removal technology designed to prevent the rounding of hex fasteners. The chrome finish provides corrosion resistance, while the bits have a 1 47/69" insert length for high torque applications. This Proto J5441R8SAE 1/2 inch drive hex bit socket set is a professional quality tool that makes it easier for you to work on your project right away.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 6in Clamp, C, 6900 PSI, Steel, Gray (TCCC066900HD)
- DEWALT Cordless Impact Wrench, 400 ft-lb, 1/2 in (DCF911B)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7002-10)
- HHIP 5/16" 5C Round Collet (3900-1117)
- PROTO 1/4" Drive Hex Bit Set, SAE, 4 pcs (J4770-11)
- PROTO 3/8" Drive Hex Bit Set, Metric, 7 pcs (J4990-SMA)
- PROTO 1/4" Drive Hex Bit Ball End Socket Set, SAE, 8 pcs (J4770-8B)
- PROTO Skt Hex Bit 3-8 Dr 7-32 (577-49907/32)
- PROTO SET SKT 3/8DR 8PC TORX BIT (PO5239C)
- PROTO 3/8" Drive Extra Long Hex Bit Set, SAE, 7 pcs (J4990-7XL)
- KO-KEN Bit Socket set Ribe-CV M5-M12 150mm 5 pieces 3/8 Sq. Drive (RS3027/5-L50)
- Proto Sockets & Ratchets