Shop All Impact Sockets
Proto
1/2 in Drive Impact Socket 14 mm Size, Standard Socket, black oxide
Mfr # J7414MT
Zoro # G7468535
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 14 mm
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/2 in
Product Information
- Brand Proto
- MFR # J7414MT
- Zoro # G7468535
- UPC # 662679342715
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 14 mm |
Overall Length | 1 1/2 in |
Size | 14mm |
Socket Depth | Standard |
Socket Length | 1 1/2 in |
Description
Impact Socket, Socket Size 14 mm, Socket Shape 12-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Modular tool holding system adapters C6-391.14-25 100 (C6-391.14-25 100)
- MILWAUKEE TOOL 2-1/2" Diamond Wet Core Bit (48-17-2025)
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (31710BT)
- GEARWRENCH 13PC NON CAPS SET (KDT9509N)
- PROTO 1/2 in Drive Impact Socket 15 mm Size, Standard Socket, black oxide (J7415MT)
- PROTO 1/2 in Drive Impact Socket 24 mm Size, Standard Socket, black oxide (J7424MT)
- PROTO 1/2 in Drive Impact Socket 19 mm Size, Standard Socket, black oxide (J7419MT)
- PROTO 3/8 in Drive Impact Socket 5/16 in Size 6 pt Standard Depth, Black Oxide (J7210H)
- PROTO 3/4 in Drive Impact Socket 1 7/8 in Size, Standard Socket, black oxide (J07530T)
- PROTO 1/2 in Drive Impact Socket 13/16 in Size 6 pt Standard Depth, Black Oxide (J7426H)
- APEX TOOL GROUP 1/4 Drive Deep Impact Socket 10Mm (84145)
- Proto Sockets & Ratchets