Shop All Sockets
Proto
1/2 in Drive Flex Impact Socket, Metric
Mfr # J75418MP
Zoro # G1990116
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 18 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 1/2 in
Product Information
Dimensions
Drive Size | 1/2 in |
Socket Size | 18 mm |
Overall Length | 3 1/2 in |
Size | 18mm |
Socket Depth | Deep |
Socket Length | 3 1/2 in |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | black oxide |
Output Type | 6 pt |
Item | Flex Impact Socket |
Impact Rated | Yes |
Category Type | Impact Socket |
Features | Universal Ball and Spring Design which Allows for a 30 Degrees Working Angle; Smooth 360 Degrees Rotation; Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not Corners; Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool |
Drive Type | Impact |
Measurement Type | Metric |
Standards | ASME B107.110-2012 |
Tether Ready | No |
Non-Sparking | No |
Compatible Fastener Type | Bolts, Screws, Studs |
Locking | Yes |
Socket Shape | 6-Point |
Non-Magnetic | No |
Description
Flex Impact Socket, Socket Size 18 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie #14 Spanner Insert Bit (11514)
- PARKER HYBRID CRIMP DIE (80C-P0368)
- GREENFIELD THREADING Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (385500)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 6 pt SAE Socket, 6 Points (45028)
- PROTO 3/4 in Drive, 30mm Triple Square Metric Socket, 12 Points (J5530M)
- PROTO 3/8 in Drive, Torx(R) Metric Socket, 12 Points (J5225MN)
- PROTO 1/2 in Drive, 21mm Torx(R) Metric Socket, 12 Points (J5321M)
- PROTO 1/2 in Drive, 1/4" 6 pt SAE Socket, 6 Points (J5408H)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5224N)
- PROTO 1 in Drive, 1-13/16" 12 pt SAE Socket, 12 Points (J5758)
- KLEIN TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points (65910)
- Proto Sockets