Shop All Sockets
Proto
1/2 in Drive, 8mm 12 pt Metric Socket, 12 Points
Mfr # J5408M
Zoro # G3678516
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 19/64 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 19/64 in |
Size | 8mm |
Socket Depth | Standard |
Socket Sizes | 8mm |
Socket Size | 8 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS4984A, ASME B107.110-2012 |
Tether Capable | Tether Capable |
Item | Socket |
Drive Type | Hand |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 8 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Die Rj11/12 We/Ss Mod.Plug Blister (PA2062)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0030 In (19215)
- DIABLO Carbide Oscillating Blade Set 1 pc (DOU3CS)
- KRAFT TOOL Walking Edger, 10" x 6" 3/8"R 1/2"L (CC350)
- PROTO 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (J5540HL)
- PROTO Socket Clip, 1/4 " Dr (J2590)
- PROTO 1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points (J47055TM)
- PROTO 1/2 in Drive, 25/32" 12 pt SAE Socket, 12 Points (J5425)
- PROTO 1/4 in Drive, 5mm Triple Square Metric Socket, 12 Points (J4705MN)
- PROTO 1/2 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5324)
- TEKTON 1/2 Inch Drive x 10 mm 6-Point Socket (SHD22110)
- Proto Sockets & Ratchets