Shop All Sockets
Proto
1/2 in Drive, 7/8" 8 pt SAE Socket, 8 Points
Mfr # J5428S
Zoro # G0615833
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 8
- Overall Length 1 5/8 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 5/8 in |
Size | 7/8" |
Socket Sizes | 7/8 in |
Socket Depth | Standard |
Socket Size | 7/8 in |
Details
SAE or Metric | SAE |
Number of Points | 8 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 8 pt |
Tether Capable | Tether Capable |
Standards | ASME B107.110-2012 |
Drive Type | Hand |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 8-Point |
Description
Socket, Socket Size 7/8 in, 8-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee® 49-56-0117 2" Hole Dozer„¢ Hole Saw (49-56-0117)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-619)
- GREENLEE Speed Punch Lock, 3/4 to 2 in, 10 ga (SP-LOCK)
- AIRCAT .75 Hp Reversible Straight Die Grinder (6290)
- PROTO 1/2 in Drive, 13/16" 8 pt SAE Socket, 8 Points (J5426S)
- PROTO 3/8 in Drive, 15/16" Hex SAE Socket, 6 Points (J5030H)
- PROTO 1/2 in Drive, 19/32" 12 pt SAE Socket, 12 Points (J5419)
- PROTO 3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J5214N)
- PROTO 1 in Drive, 3-1/2" 12 pt SAE Socket, 12 Points (J5812)
- PROTO 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (J5209M)
- STANDARD IGNITION Multi-Function Socket, S-99 (S-99)
- Proto Sockets & Ratchets