Shop All Sockets
Proto
1/2 in Drive, 7/16" Hex SAE Socket, 6 Points
Mfr # J5314H
Zoro # G2769623
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 7/16" |
Socket Depth | Deep |
Socket Sizes | 7/16 in |
Socket Size | 7/16 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Standards | ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Deep Socket |
Category Type | Hex Socket |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 7/16 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 823 Extension Socket Outside 2MT/Inside 3MT (30447DN)
- BOSCH Auxiliary Handle (1602025030)
- MAGNET PAINT & SHELLAC Magnet Paint & Shellac UCP970-04 1 qt Chassis Saver Paint; Stops & Prevents Rust - Satin Black (MPCUCP970-04)
- FREUD Plastic Blade, 10 (LU94M010)
- PROTO 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points (J5322H)
- PROTO 1/2 in Drive, 7/8" Hex SAE Socket, 6 Points (J5328H)
- PROTO 1/2 in Drive, 3/8" Hex SAE Socket, 6 Points (J5312H)
- PROTO 3/8 in Drive, 23mm Hex Metric Socket, 6 Points (J5223MH)
- PROTO 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points (J5318H)
- PROTO 1/2 in Drive, 24mm Triple Square Metric Socket, 12 Points (J5424M)
- BETA Socket End Wrench, Size 10mm, 6 pt. (952)
- Proto Sockets