Shop All Sockets
Proto
1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points
Mfr # J5414-TT
Zoro # G6846962
original price:
$22.39
22% off
new price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 31/64 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 31/64 in |
Size | 7/16" |
Socket Depth | Standard |
Socket Sizes | 7/16 in |
Socket Size | 7/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Tether Capable | Tether Ready |
Standards | AS954E S3.8.1, ASME B107.5M |
Features | Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Ready |
Socket Shape | 12-Point |
Tether Ready | Yes |
Type | 4-Hole |
Description
Socket, Socket Size 7/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS954E S3.8.1, ASME B107.5M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 4 in. Flexible Steel Taping Knife (X4F)
- KOMELON 50 ft. Tape Measure, 3/8" Blade (9905)
- KLEIN TOOLS Broad-Head Bull Pin, 1-1/16-Inch (3256)
- HANDI-CHEK Woodruff Key Assortment 30pc (DISP-WKC030)
- PROTO 1/4 in Drive, SAE Socket, 6 Points (J4770R-1/16)
- PROTO 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (J7217M)
- PROTO SKT 3/8DR 9/16 6PT (PO5218H)
- PROTO 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (J5220H)
- PROTO 3/4 in Drive, 15/16" Spline SAE Socket, 12 Points (J5532SPL)
- PROTO 1 in Drive, 2-7/8 in 6 pt SAE Socket, 6 Points (J10046)
- GEARWRENCH 1/4" Drive 12 Point Standard Metric Socket 12mm (80206)
- Proto Sockets