Shop All Sockets
Proto
1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points
Mfr # J5477A
Zoro # G2983854
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Universal
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 21/32 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 21/32 in |
Size | 5/8" |
Socket Sizes | 5/8 in |
Socket Depth | Standard |
Socket Size | 5/8 in |
Details
Description
Flex Socket, Socket Size 5/8 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 2 Flutes (300769)
- VERMONT GAGE Pin Gage, Minus, 0.679 In, Black (911267900)
- BOSCH NailKiller Auger 7/16In x 7-1/2In Tube (NKST07)
- KO-KEN Socket set 8mm-19mm 6 Point 200mm 8 pieces 3/8 Sq. Drive (RS3300X/8)
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5476A)
- PROTO 1/2 in Drive, 1-5/16" 12 pt SAE Socket, 12 Points (J5442B)
- PROTO 1/2 in Drive, Triple Square Metric Socket, 12 Points (J5421MN)
- PROTO 1/2 in Drive, 17mm Hex Metric Socket, 6 Points (J5417MH)
- PROTO 1/2 in Drive, 11mm Triple Square Metric Socket, 12 Points (J5411M)
- PROTO 1/4 in Drive, SAE Socket, 6 Points (J4770R-1/16)
- URREA 1/2" drive 8-point short socket 7/8" (5428S)
- Proto Sockets & Ratchets