Shop All Sockets
Proto
1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points
Mfr # J5320-TT
Zoro # G6985946
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 1/4 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 5/8" |
Socket Depth | Deep |
Socket Sizes | 5/8 in |
Socket Size | 5/8 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Features | Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS954E S3.8.1, ASME B107.1 |
Tether Capable | Tether Ready |
Drive Type | Hand |
Item | Deep Socket |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Ready |
Tether Ready | Yes |
Socket Shape | 12-Point |
Type | 4-Hole |
Description
Socket, Socket Size 5/8 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS954E S3.8.1, ASME B107.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (ZWEDR14MAT-12' 6)
- APEX TOOL GROUP WRENCH SET COMBO RATCH MET 12 PT 12 PC (GWR9412)
- INTERSTATE PNEUMATICS Two Way Lever Valve 1/4 Inch x 1/4 Inch NPT Female (VL700)
- GEARWRENCH 3/16" x 9" Long Taper Punch (82280)
- PROTO 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (J5016M)
- PROTO 1 in Drive, 2-3/16" 12 pt SAE Socket, 12 Points (J5770)
- PROTO 1/4 in Drive, 7mm Hex Metric Socket, 6 Points (J4707M)
- PROTO 1/2 in Drive, 7/8" 8 pt SAE Socket, 8 Points (J5428S)
- PROTO 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (J5440B)
- PROTO 3/8 in Drive, 8mm Hex Metric Socket, 6 Points (J5208MH)
- KD TOOLS 1/4" Drive, 8mm Metric Socket, 6 Points (80130)
- Proto Sockets & Ratchets