Shop All Sockets
Proto
1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points
Mfr # J5412
Zoro # G2769949
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 31/64 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 31/64 in |
Size | 3/8" |
Socket Sizes | 3/8 in |
Socket Depth | Standard |
Socket Size | 3/8 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Item | Socket |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS4984A, ASME B107.110-2012 |
Tether Capable | Not Tether Capable |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 3/8 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Inside, Head/0.01mm (137-011)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single, 3In (227-001004)
- EKLIND SAE Plain Ball Hex Key, 7/64" Tip Size, 4 13/32 in Long, 45/64 in Short (19307)
- JOHNSON LEVEL & TOOL Magnetic Glo-View Torpedo Level, 9 In (1435-0900)
- PROTO 1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5416)
- PROTO 1/2 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J5414)
- PROTO 1/4 in Drive, 12mm Hex Metric Socket, 6 Points (J4712M)
- PROTO 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (J4707LTM)
- PROTO 3/4 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5528)
- PROTO 1 1/2 in Drive, 75mm 6 pt Metric Socket, 6 Points (J15075M)
- CRAFTSMAN Sockets, 1/2" Drive 14mm 12 Point Shallo (CMMT44235)
- Proto Sockets & Ratchets