Shop All Sockets
Proto
1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points
Mfr # J5431M-TT
Zoro # G7220692
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 25/32 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 25/32 in |
Size | 31mm |
Socket Depth | Standard |
Socket Sizes | 31mm |
Socket Size | 31 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Item | Socket |
Features | Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Standards | AS954E S3.8.1, ASME B107.5M |
Tether Capable | Tether Ready |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Ready |
Socket Shape | 12-Point |
Tether Ready | Yes |
Type | 4-Hole |
Description
Socket, Socket Size 31 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS954E S3.8.1, ASME B107.5M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Razor Pull Saw Backsaw Replacement Blade 3/4" Deep - 42 Teeth/In, 12pk (30440)
- STEEL GRIP PIPE WRENCH 36"" SG (DR60692)
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (530261)
- WESTWARD 3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome (53PN48)
- PROTO 1/2 in Drive, 30mm 12 pt Metric Socket, 12 Points (J5430M-TT)
- PROTO 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (J5428M-TT)
- PROTO 1/2 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (J5346H)
- PROTO 1/2 in Drive, 1 in 8 pt SAE Socket, 8 Points (J7332S)
- PROTO 1 in Drive, 24mm 6 pt Metric Socket, 6 Points (J10024M)
- PROTO 1/2 in Drive, 7/8" Hex SAE Socket, 6 Points (J5428H)
- KO-KEN Socket 5/16 6 Point 77mm 1/2 Sq. Drive (4300A-5/16)
- Proto Sockets & Ratchets