Shop All Sockets
Proto
1/2 in Drive, 29/32" 12 pt SAE Socket, 12 Points
Mfr # J5429
Zoro # G3020748
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 9/16 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 9/16 in |
Size | 29/32" |
Socket Depth | Standard |
Socket Sizes | 29/32 in |
Socket Size | 29/32 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Drive Type | Hand |
Standards | ASME B107.110-2012, SAE AS4984A |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Tether Capable |
Item | Socket |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 29/32 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012, SAE AS4984A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Screw Extractor Driver, 2.0mm/2.0mm (51-4119)
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23019)
- KIPP Star Grip, DIN 6336 Similar, D=M08X45, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X45)
- WOODOWL OverDrive Fast Boring Bit 1" (00704)
- PROTO 1/2 in Drive, 31/32" 12 pt SAE Socket, 12 Points (J5431)
- PROTO 3/8 in Drive, 5/16" Hex SAE Socket, 6 Points (J5210H)
- PROTO 1/2" Drive, 950 Groove SAE Socket (JRR50095)
- PROTO 3/8 in Drive, 11/16" Hex SAE Socket, 6 Points (J5022H)
- PROTO 1/2 in Drive, 3/4" 8 pt SAE Socket, 8 Points (J5424S)
- PROTO 3/4 in Drive, 28mm 12 pt Metric Socket, 12 Points (J5528M)
- WRIGHT TOOL 1 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (8140)
- Proto Sockets