Shop All Sockets
Proto
1/2 in Drive, 19mm Triple Square Metric Socket, 12 Points
Mfr # J5319M
Zoro # G3904999
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 1/4 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 19mm |
Socket Sizes | 19mm |
Socket Depth | Deep |
Socket Size | 19 mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Standards | ASME B107.110-2012, SAE AS955 |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Deep Socket |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 19 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012, SAE AS955
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Hous"g Assembly, 1/2 (2235MAX-A40)
- GUARDAIR Ultra Xtra Thrust Air Gun Steel, 36" (U75XT036SS3)
- STANLEY Stanley 66-158-A 100 Plus® 8 Piece Screwdriver Set (66-158-A)
- DRILL AMERICA 8" Three Square Bastard File (DIC16036)
- PROTO 1/2 in Drive, 30mm Triple Square Metric Socket, 12 Points (J5330M)
- PROTO 1/2 in Drive, 25mm Torx(R) Metric Socket, 12 Points (J5325M)
- PROTO 1/2 in Drive, 27mm Torx(R) Metric Socket, 12 Points (J5327M)
- PROTO 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points (J5413MN)
- PROTO 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points (J5428M)
- PROTO 3/4 in Drive, 35mm 12 pt Metric Socket, 12 Points (J5535M)
- SURTEK Socket 12, 12 Points 716 (F5814)
- Proto Sockets