Shop All Sockets
Proto
1/2 in Drive, 19mm 12 pt Metric Socket, 12 Points
Mfr # J5319M-TT
Zoro # G5757160
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 1/4 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 19mm |
Socket Depth | Deep |
Socket Sizes | 19mm |
Socket Size | 19 mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Tether Capable | Tether Ready |
Features | (4) Detent Holes, Positive Tool Control System |
Drive Type | Hand |
Item | Deep Socket |
Standards | ASME B107.110-2012 |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Ready |
Socket Shape | 12-Point |
Tether Ready | Yes |
Product Type | Socket |
Description
Socket, Socket Size 19 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Bit Set, SAE, Metric, 13 pcs (54TL55)
- BON TOOL Bon 11-117 Fitting, Quoin Corner (11-117)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461113010)
- SUPERIOR PARTS PROFESSIONAL GRADE Japanese Aftermarket Carbon Brush Set Replaces DeWalt OE # N558583, N039389, N408735, 622437-00 (M83)
- PROTO 1/2 in Drive, 18mm 12 pt Metric Socket, 12 Points (J5318M-TT)
- PROTO 1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points (J5323M-TT)
- PROTO 1/2 in Drive, 24mm 12 pt Metric Socket, 12 Points (J5324M-TT)
- PROTO 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5216)
- PROTO 1/2 in Drive, 1/2" Spline SAE Socket, 12 Points (J5316DPL)
- PROTO 1/2 in Drive, 1" Hex SAE Socket, 6 Points (J5432H)
- TEKTON 1/2 Inch Drive x 24 mm 12-Point Socket (SHD22324)
- Proto Sockets & Ratchets