Shop All Sockets
Proto
1/2 in Drive, 17mm Hex Metric Socket, 6 Points
Mfr # J5417MH
Zoro # G3905260
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 17mm |
Socket Sizes | 17mm |
Socket Depth | Standard |
Socket Size | 17 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Item | Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS4984A, ASME B107.110-2012 |
Category Type | Hex Socket |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Socket, Socket Size 17 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG PRY BAR 36" CURVED W/STRIKE HNDL (KH853-36)
- YG-1 TOOL CO 3 Fluted Metric Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BH426)
- KRAFT TOOL Roller End Caps, 6 pcs. (DW178-02)
- PFERD 8" Barrette File - Swiss Pattern, Cut 2 (12513)
- PROTO 1/2 in Drive, 21mm Hex Metric Socket, 6 Points (J5421MH)
- PROTO 1/2 in Drive, 14mm Hex Metric Socket, 6 Points (J5414MH)
- PROTO 1/2 in Drive, 20mm Hex Metric Socket, 6 Points (J5420MH)
- PROTO 3/4 in Drive, 35mm 6 pt Metric Socket, 6 Points (J07535M)
- PROTO 3/8 in Drive, 1/4" 8 pt SAE Socket, 8 Points (J5208S)
- PROTO 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (J5014MH)
- PROTO 1/2 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (J5346H)
- Proto Sockets