Shop All Sockets
Proto
1/2 in Drive, 16mm Triple Square Metric Socket, 12 Points
Mfr # J5416M
Zoro # G2770107
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/2 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 16mm |
Socket Depth | Standard |
Socket Sizes | 16mm |
Socket Size | 16 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Drive Type | Hand |
Item | Socket |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS4984A, ASME B107.110-2012 |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 16 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes, TiCN (2894508)
- STRINGLINER Mason Line Rfl Org 270' (35106)
- DRILL AMERICA 21/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX621/64)
- KEO 1 1/2 x 82 deg HSS 6FLT Countersink (55033)
- PROTO 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (J5415M)
- PROTO 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points (J5417M)
- PROTO 1/2 in Drive, 18mm Torx(R) Metric Socket, 12 Points (J5418M)
- PROTO 1/2 in Drive, 9/16" 8 pt SAE Socket, 8 Points (J5418S)
- PROTO 3/8 in Drive, 1/4" 8 pt SAE Socket, 8 Points (J5208S)
- PROTO 1/2 in Drive, Triple Square SAE Socket, 12 Points (J5424N)
- WESTWARD 1/4 in Drive, 5/32" Hex SAE Socket, 6 Points (53YP74)
- Proto Sockets