Shop All Sockets
Proto
1/2 in Drive, 16mm Hex Metric Socket, 6 Points
Mfr # J5416MH
Zoro # G2770131
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 16mm |
Socket Sizes | 16mm |
Socket Depth | Standard |
Socket Size | 16 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Category Type | Hex Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Standards | AS4984A, ASME B107.110-2012 |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 16 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Collet (KP4753-040)
- MAKITA 18V LXT® Brushless 2-Pc. Combo Kit (3.0Ah) (XT281S)
- MAKITA Rotary Hammer, 1-3/16", SDS-PLUS, L-Shape (HR3001CK)
- GRK FASTENERS STAR BIT T15 X 2"" RED 2P (187427)
- PROTO 1/2 in Drive, 19mm Hex Metric Socket, 6 Points (J5419MH)
- PROTO 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (J5415MH)
- PROTO 1/2 in Drive, 17mm Hex Metric Socket, 6 Points (J5417MH)
- PROTO 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5428)
- PROTO 1/2 in Drive, 15/16" Hex SAE Socket, 6 Points (J5430H)
- PROTO 1/4 in Drive, 11/32" Triple Square SAE Socket, 12 Points (J4711LT)
- PROTO 1/4 in Drive, 1/4" Hex SAE Socket, 6 Points (J4708)
- Proto Sockets & Ratchets