Shop All Sockets
Proto
1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points
Mfr # J5330-TT
Zoro # G7112472
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 1/4 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 15/16" |
Socket Sizes | 15/16 in |
Socket Depth | Deep |
Socket Size | 15/16 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Item | Deep Socket |
Drive Type | Hand |
Tether Capable | Tether Ready |
Features | Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS954E S3.8.1, ASME B107.1 |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Ready |
Tether Ready | Yes |
Socket Shape | 12-Point |
Type | 4-Hole |
Description
Socket, Socket Size 15/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS954E S3.8.1, ASME B107.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 12x18x25 mm (K1021.A1200X25)
- MARSON Hydraulic Riveter, 304E W/Vac (M39064)
- KIPP Cam Lever Adjustable Size: 0 10-24X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011A0X20)
- RIDGID Diehead, Cmpl 12R 3/4 Imc (92695)
- PROTO 1/2 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5312-TT)
- PROTO 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (J5340-TT)
- PROTO 1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5314-TT)
- PROTO 1/2 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (J5448-TT)
- PROTO 1/2 in Drive, 24mm 12 pt Metric Socket, 12 Points (J5424M-TT)
- PROTO 1/4 in Drive, 5/16" Double Square SAE Socket, 8 Points (J4710S)
- K-TOOL INTERNATIONAL 3/8" Drive, T40 Torx(R) Socket (KTI-22840)
- Proto Sockets & Ratchets