Shop All Sockets
Proto
1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points
Mfr # J5414M
Zoro # G2770070
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/2 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 14mm |
Socket Sizes | 14mm |
Socket Depth | Standard |
Socket Size | 14 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012 |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 14 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-23/32" HSS 5MT Taper Shank Drill Bit (DWDTS1-23/32)
- SKB Black Protective Case, 39.04"L x 16.81"W x 6.84"D (3I-3614-6B-E)
- FLIR Clamp Meter, Digital, Split, 50 to 60 Hz (VT8-600)
- VEGA Hex 10Mm Socket Bit x 1 1/2" - 1/2 Sq Dr (338H100SB)
- PROTO 1/2 in Drive, 19mm Triple Square Metric Socket, 12 Points (J5419M)
- PROTO 1/2 in Drive, 21mm Torx(R) Metric Socket, 12 Points (J5421M)
- PROTO 1/2 in Drive, 16mm Triple Square Metric Socket, 12 Points (J5416M)
- PROTO 1/4 in Drive, 7/16" Hex SAE Socket, 6 Points (J4774A)
- PROTO 1 in Drive, 30mm 6 pt Metric Socket, 6 Points (J10030M)
- PROTO 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points (J5417M)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 24Mm Socket Imp 24Mm, M834 (M834)
- Proto Sockets