Shop All Sockets
Proto
1/2 in Drive, 13/16" SAE Socket, 6 Points
Mfr # J5326HPA
Zoro # G2770999
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Spark Plug
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 47/64 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 47/64 in |
Size | 13/16" |
Socket Depth | Deep |
Output Drive Size | 13/16 in |
Socket Size | 13/16 in |
Details
Socket Type | Spark Plug |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Standards | ASME B107.110-2012, SAE AS4984A |
Category Type | Spark Plug Socket |
Item | Spark Plug Socket |
Drive Type | Hand |
Measurement Type | SAE |
Impact Rated | No |
Non-Sparking | No |
Non-Magnetic | No |
Tether Ready | No |
Socket Shape | 6-Point |
Insulated | No |
Description
Spark Plug Socket, Hand, Chrome, 6-Point, Socket Size 13/16 in, Drive Size 1/2 in, Impact Rated No, Alloy Steel, SAE, Non-Magnetic No, Non-Sparking No, Socket Depth Deep, ASME B107.110-2012, SAE AS4984A, No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 5/8" Diamond Grit Hole Saw (KD0058-N)
- MILWAUKEE TOOL M12 Cordless Lithium-Ion Palm Nailer Kit (2458-21)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10834)
- STARRETT Band Saw Blade, 11 ft. 1" L, 3/4" W, 3 TPI, 0.022" Thick, High Carbon steel, CarcassKutter Series (94370-133W)
- PROTO Socket Rail, Steel, 13 " (J2586)
- PROTO 3/4 in Drive, 1-1/16" Spline SAE Socket, 12 Points (J5534SPL)
- PROTO 1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J4710T)
- PROTO 3/4 in Drive, Triple Square SAE Socket, 12 Points (J5524N)
- PROTO 1/2 in Drive, Triple Square SAE Socket, 12 Points (J5420N)
- PROTO 1 in Drive, 1-5/8" 12 pt SAE Socket, 12 Points (J5752)
- INGERSOLL-RAND POWER SOCKET 19MM (IRS64M19L-PS1)
- Proto Sockets & Ratchets