Shop All Sockets
Proto
1/2 in Drive, 13/16 in 6 pt SAE Socket, 6 Points
Mfr # J7326H
Zoro # G3199007
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 13/16 in |
Socket Depth | Deep |
Socket Size | 13/16 in |
Socket Length | 3 1/4 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | black oxide |
Output Type | 6 pt |
Item | Impact Socket |
Drive Type | Impact |
Impact Rated | Yes |
Standards | ASME B107.110-2012 |
Category Type | Impact Socket |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool |
Measurement Type | SAE |
Non-Sparking | No |
Non-Magnetic | No |
Compatible Fastener Type | Bolts, Screws, Studs |
Tether Ready | No |
Socket Shape | 6-Point |
Locking | Yes |
Description
The Proto J7326H Impact Socket is a high-quality impact socket that will help you get the job done. This black oxide alloy steel impact socket has a 6 pt output type and a 1/2 in drive size. It has an overall length of 3 1/4 in., making it easy to handle and work with. The six point design gives you better grip, allowing for more torque to be applied. If you need an impact socket that gets the job done, then this Proto J7326H Impact Socket is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Countersink, 2-3/4" L, HSS, Single Flute (56748)
- WILTON Replacement Vise Jaw, Copper, 4-1/2 in, Pr (404-4.5)
- BAHCO Bahco Square File, 3, 8", Second Cut, 36 TPI (1-170-08-2-0)
- WRIGHT TOOL 1 in Drive Impact Socket 1 3/4 in Size, Standard Socket, black oxide (8756)
- PROTO 1/2 in Drive, 3/4 in 6 pt SAE Socket, 6 Points (J7324H)
- PROTO 1/2 in Drive, 1/2 in 6 pt SAE Socket, 6 Points (J7316H)
- PROTO 1/2 in Drive, 7/16 in 6 pt SAE Socket, 6 Points (J7314H)
- PROTO 1/4 in Drive, 3/8" Torx(R) SAE Socket, 12 Points (J4712LT)
- PROTO 1/2 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5418)
- PROTO 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (J5010MH)
- KNAPE & VOGT Knape & Vogt KV1194 WH Adjustable Closet Shelf Rod Support; White (KV1194 WH)
- Proto Sockets & Ratchets