Shop All Sockets
Proto
1/2 in Drive, 13/16" Hex SAE Socket, 6 Points
Mfr # J5326H
Zoro # G2769739
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 13/16" |
Socket Depth | Deep |
Socket Sizes | 13/16 in |
Socket Size | 13/16 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Standards | ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Deep Socket |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Category Type | Hex Socket |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 13/16 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, E, 2.5 In L, 3/8 In W (E-6)
- WERA General Purpose Torx Screwdriver T5 Round (05118181001)
- ASIMETO 0-6" With Single Hook Asimeto Digital Depth Calipers (7322067)
- OSG Spiral Flute Tap, M12-1.75, Bottoming, Metric Coarse, 3 Flutes, TiN (2988605)
- PROTO 1/2 in Drive, 7/8" Hex SAE Socket, 6 Points (J5328H)
- PROTO 1/2 in Drive, 15/16" Hex SAE Socket, 6 Points (J5330H)
- PROTO 1/2 in Drive, 5/8" Hex SAE Socket, 6 Points (J5320H)
- PROTO 3/4 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5528)
- PROTO 3/4" Drive, 1 5/8 in Groove dia, 1.81 in Hub dia SAE Socket, 6, 12 Points (JRR07526)
- PROTO 3/8 in Drive, 21mm Hex Metric Socket, 6 Points (J5021MH)
- WRIGHT TOOL Sliding T 3/8" Drive Sliding T - 7 (3443)
- Proto Sockets & Ratchets