Shop All Sockets
Proto
1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points
Mfr # J5426-TT
Zoro # G6393527
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/2 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 13/16" |
Socket Sizes | 13/16 in |
Socket Depth | Standard |
Socket Size | 13/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Features | Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Tether Capable | Tether Ready |
Item | Socket |
Standards | AS954E S3.8.1, ASME B107.5M |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Ready |
Socket Shape | 12-Point |
Tether Ready | Yes |
Type | 4-Hole |
Description
Socket, Socket Size 13/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS954E S3.8.1, ASME B107.5M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLA Box Beam Level, Black/Red, 48 in L (LSB48LM)
- DEWALT Insert Bit, 1/4In, Spanner, #8, 1In (50 Pack) (DWA1SP8IRB)
- RIDGID Screen, Asm Baffle (58277)
- OSG Thread Forming Tap, 1/4"-28, Bottoming, TiCN, 0 Flutes (1405007808)
- PROTO 1/2 in Drive, 20mm Triple Square Metric Socket, 12 Points (J5420M)
- PROTO 3/8 in Drive, 8mm Torx(R) Metric Socket, 12 Points (J5008M)
- PROTO 1/2 in Drive, 1" Hex SAE Socket, 6 Points (J5332H)
- PROTO 3/8 in Drive, 11/32" 12 pt SAE Socket, 12 Points (J5011)
- PROTO 3/8 in Drive, 5/16" Hex SAE Socket, 6 Points (J5210H)
- PROTO 3/4 in Drive, 15/16" 6 pt SAE Socket, 6 Points (J5530HL)
- URREA 1/2" Drive 12-Point Deep Socket 1-1/16" (5334)
- Proto Sockets