Shop All Sockets
Proto
1/2 in Drive, 10mm Hex Metric Socket, 6 Points
Mfr # J5410MH
Zoro # G2769921
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 31/64 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 31/64 in |
Size | 10mm |
Socket Sizes | 10mm |
Socket Depth | Standard |
Socket Size | 10 mm |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Standards | AS4984A, ASME B107.110-2012 |
Category Type | Hex Socket |
Item | Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Socket, Socket Size 10 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Remote Control for LAR 350 Laser.Contro (07160)
- OTC 10 lb Slide Hammer Puller (OTC7703)
- IRWIN Bit Set, Carbon Steel, For Power Tools (IWAF1316)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #14 (C67197)
- PROTO 1/2 in Drive, 12mm Hex Metric Socket, 6 Points (J5412MH)
- PROTO 1/2 in Drive, 11mm Hex Metric Socket, 6 Points (J5411MH)
- PROTO 1/2 in Drive, 13mm Hex Metric Socket, 6 Points (J5413MH)
- PROTO SKT 1/4DR 14MM 6PT DEEP (PO4714LM)
- PROTO 1/2 in Drive, 9mm 6 pt Metric Socket, 6 Points (J5409MH)
- PROTO 3/8 in Drive, 17mm Hex Metric Socket, 6 Points (J5217MH)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points (40828)
- Proto Sockets