Shop All Sockets
Proto
1/2 in Drive, 1" Triple Square SAE Socket, 12 Points
Mfr # J5432N
Zoro # G7119399
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Intermediate
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 59/64 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 59/64 in |
Size | 1" |
Socket Sizes | 1 in |
Socket Depth | Standard |
Socket Size | 1 in |
Details
Socket Type | Intermediate |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Item | Socket |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Standards | AS4984A, ASME B107.110-2012, SAE AS954G |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 1 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SERIES Pro-Series 12" Inside Caliper (4901-0072)
- HYDE Knife Drywall 4Inch Steel Flex (02550)
- OSG Carbide End Mill, 14.0mm D, 30mm Cut (HP441-5512)
- GS TOOLING 1/8" NPT SS TG100 Tap Collets (334980)
- PROTO 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points (J7426M)
- PROTO 1/2 in Drive, 1/2" 8 pt SAE Socket, 8 Points (J5416S)
- PROTO 1/2 in Drive, 20mm Torx(R) Metric Socket, 12 Points (J5320M)
- PROTO 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points (J5318H)
- PROTO 1 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (J5738)
- PROTO 1/2 in Drive, 5/8" Triple Square SAE Socket, 12 Points (J5420)
- EMPI AXLES/BOOTS 36Mm Gland Nut Socket, 00-5770-0 (00-5770-0)
- Proto Sockets & Ratchets