Shop All Sockets
Proto
1/2 in Drive, 1" Triple Square SAE Socket, 12 Points
Mfr # J5432
Zoro # G2770378
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 9/16 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 9/16 in |
Size | 1" |
Socket Sizes | 1 in |
Socket Depth | Standard |
Socket Size | 1 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Standards | AS4984A, ASME B107.110-2012 |
Tether Capable | Not Tether Capable |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 1 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, Plastic, 15-1/2 in. L (KB-0173)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (4536Y-200)
- STARRETT Jack Only (191A)
- GATOR CHUCKS PI4-8" 4 Jaw Semi-Steel Body Independent Chucks w/2 Sets of Solid Jaws (GA 1-302-0800)
- PROTO 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5430)
- PROTO 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5428)
- PROTO 3/8 in Drive, 3/4" Hex SAE Socket, 6 Points (J5224H)
- PROTO 1/2 in Drive, 1-7/16" Torx(R) SAE Socket, 12 Points (J5446)
- PROTO 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J4712T)
- PROTO 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5279A)
- PROTO 3/8 in Drive, 17mm Hex Metric Socket, 6 Points (J5217MH)
- Proto Sockets