Shop All Sockets
Proto
1/2 in Drive, 1" Hex SAE Socket, 6 Points
Mfr # J5432H
Zoro # G2770369
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 9/16 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 9/16 in |
Size | 1" |
Socket Depth | Standard |
Socket Sizes | 1 in |
Socket Size | 1 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Category Type | Hex Socket |
Standards | AS4984A, ASME B107.110-2012 |
Drive Type | Hand |
Item | Socket |
Tether Capable | Not Tether Capable |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 1 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-13 Nc (95111)
- H & H INDUSTRIAL PRODUCTS 2 X 2 X 2" Dapping Block Square With Brass 4-40MM Cavaties (8606-3410)
- IDEAL Fish Tape, 1/8 In x 240ft, Stainless Steel (31-067)
- STARRETT Micrometer Set, 0-3 In, 0.0001 Res, 3 Pc (ST436.1AXRLZ)
- PROTO 1/2 in Drive, 7/8" Hex SAE Socket, 6 Points (J5428H)
- PROTO 1 in Drive, 65mm 12 pt Metric Socket, 12 Points (J5765MT)
- PROTO 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5320B)
- PROTO 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (J5009M)
- PROTO 1/4 in Drive, 7/16" Spline SAE Socket, 14 Points (J4714SPL)
- PROTO 3/4 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (J5546HL)
- WRIGHT TOOL Breaker Bar, 3/4 " Dr, 21-5/8 " (36435)
- Proto Sockets & Ratchets