Shop All Sockets
Proto
1/2 in Drive, 1" Hex SAE Socket, 6 Points
Mfr # J5332H
Zoro # G2769790
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 1" |
Socket Sizes | 1 in |
Socket Depth | Deep |
Socket Size | 1 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Item | Deep Socket |
Drive Type | Hand |
Category Type | Hex Socket |
Standards | AS4984A, ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 1 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 25 ft Tape Measure, 1 1/4 in Blade (FMHT33865L)
- OSG Spiral Point Tap Plug, 3 Flutes (1101601403)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEAR14 -7'9)
- FELO Screwdriver, Slotted, Component Handle (07157 50697)
- PROTO 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points (J5318H)
- PROTO 1/2 in Drive, 15/16" Hex SAE Socket, 6 Points (J5330H)
- PROTO 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points (J5322H)
- PROTO 3/4 in Drive, 15/16" 6 pt SAE Socket, 6 Points (J5530HL)
- PROTO 1" Drive Slid"g T-Handle 28-1/2" (J5884)
- PROTO 1/2 in Drive, Triple Square SAE Socket, 12 Points (J5428N)
- PROTO 3/4 in Drive, 1-7/16" Triple Square SAE Socket, 12 Points (J5546)
- Proto Sockets & Ratchets