Shop All Sockets
Proto
1/2 in Drive, 1-7/16" Torx(R) SAE Socket, 12 Points
Mfr # J5446
Zoro # G2770603
original price:
$25.29
9% off
new price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/8 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/8 in |
Size | 1-7/16" |
Socket Depth | Standard |
Socket Sizes | 1-7/16 in |
Socket Size | 1 7/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Torx(R) |
Drive Type | Hand |
Item | Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Standards | AS4984A, ASME B107.110-2012 |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 1 7/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Outer Sleeve, 5/8" (M16) x M35 (764362-7)
- STANLEY Sweetheart No.9-1/2 Block Plane (12-138)
- RUKO HSS Step Drill -Co5, Size 3, 1/4 -3/4" (101703E)
- KLEIN TOOLS Black Leather 8 Pockets, 5164 (5164)
- PROTO 1/4 in Drive, 13mm Triple Square Metric Socket, 12 Points (J4713TM)
- PROTO 1/4 in Drive, 1/4" Spline SAE Socket, 8 Points (J4708SPL)
- PROTO 1/2 in Drive, 1-5/16" 12 pt SAE Socket, 12 Points (J5442B)
- PROTO 1 in Drive, 1-15/16 in 6 pt SAE Socket, 6 Points (J10031)
- PROTO 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (J5552HL)
- PROTO 3/8 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5222)
- URREA 3/8"drive, 1/2 in, 12 point SAE short socket. (5216)
- Proto Sockets