Shop All Sockets
Proto
1/2 in Drive, 1-5/16" 12 pt SAE Socket, 12 Points
Mfr # J5442B
Zoro # G7606724
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 55/64 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 55/64 in |
Size | 1-5/16" |
Socket Sizes | 1-5/16 in |
Socket Depth | Standard |
Socket Size | 1 5/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Black Oxide |
Output Type | 12 pt |
Tether Capable | Tether Capable |
Standards | ASME B107.110-2012 |
Item | Socket |
Features | Hand Use Only; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 1 5/16 in, 12-Point, Alloy Steel, Black Oxide, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (224XD)
- WESTWARD SAE Plain Ball Hex Key, 1/8" Tip Size, 3 3/4 in Long, 1/8 in Short, 10 PK (40WY82)
- STRUCTRON Scraper, Stiff, 6-13/16", Carbon Steel (49756GRA)
- VEGA INDUSTRIES Quick Release Mag Bit Holder x 2 (150MH1QD)
- PROTO 1 1/2 in Drive, 2-1/4 in 6 pt SAE Socket, 6 Points (J15036)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4714MN)
- PROTO 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5212B)
- PROTO 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (J5218H)
- PROTO 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (J5438H)
- PROTO 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5330-TT)
- AMPCO SAFETY TOOLS 1/2" Drive, SAE Socket, 6 Points (W-283)
- Proto Sockets