Shop All Sockets
Proto
1/2 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points
Mfr # J5436B
Zoro # G7538447
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 3/4 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 3/4 in |
Size | 1-1/8" |
Socket Sizes | 1-1/8 in |
Socket Depth | Standard |
Socket Size | 1 1/8 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Black Oxide |
Output Type | 12 pt |
Standards | ASME B107.110-2012, SAE AS4984A |
Item | Socket |
Features | Hand Use Only; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Tether Capable | Tether Capable |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 1 1/8 in, 12-Point, Alloy Steel, Black Oxide, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012, SAE AS4984A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 12.00mm HSS Jobber Length Drill Bit (DWDMM12.00)
- HUDSON 3.5 Gal. Constructon Gal. Steel Sprayer (91064CCV)
- GERBER Multi-Tool, Natural, 13 Tools (07530G)
- CHICAGO-LATROBE 21PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550 Straw HSS-CO 1/16-3/8x1/64 (69887)
- PROTO 3/8 in Drive, 16mm Hex Metric Socket, 6 Points (J5216MH)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5216N)
- PROTO 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5212N)
- PROTO 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5014B)
- PROTO 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J4774TA)
- PROTO 1/2 in Drive, 29/32" 12 pt SAE Socket, 12 Points (J5429)
- GREY PNEUMATIC SKT SET 1/2 "DR 8PC PIPE PLUG IM (GP1308P)
- Proto Sockets & Ratchets