Shop All Sockets
Proto
1/2 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points
Mfr # J5336-TT
Zoro # G6539757
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 1/4 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 1-1/8" |
Socket Depth | Deep |
Socket Sizes | 1-1/8 in |
Socket Size | 1 1/8 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Tether Capable | Tether Ready |
Item | Deep Socket |
Features | Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Standards | AS954E S3.8.1, ASME B107.1 |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Ready |
Tether Ready | Yes |
Socket Shape | 12-Point |
Type | 4-Hole |
Description
Socket, Socket Size 1 1/8 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS954E S3.8.1, ASME B107.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Multi-Groove Fiberglass Fish Tape with Nylon Tip, 100-Foot (56383)
- HAIMER Cone Cleaner, For HSK-32 (85.820.32)
- STEEL GRIP SLIP JOINT PLIER 6"" SG (2260628)
- RIDGID 12" L 2" Cap. End Wrench (E-12)
- PROTO 3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points (J5024B)
- PROTO 3/8 in Drive, 15mm Hex Metric Socket, 6 Points (J5015MH)
- PROTO 3/8 in Drive, 16mm Hex Metric Socket, 6 Points (J5016MH)
- PROTO 3/8 in Drive, 5/16" 6 pt SAE Socket, 6 Points (J5210HS)
- PROTO 1/4 in Drive, 3/8" Spline SAE Socket, 12 Points (J4712SPL)
- PROTO 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (J5310M)
- PIP Heavy Split Gloves, Leather, L, PK12 (IC5DP/L)
- Proto Sockets & Ratchets