Shop All Sockets
Proto
1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points
Mfr # J5348H
Zoro # G2824841
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/2 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/2 in |
Size | 1-1/2" |
Socket Depth | Deep |
Socket Sizes | 1-1/2 in |
Socket Size | 1 1/2 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 6 pt |
Item | Deep Socket |
Standards | ASME B107.110-2012 |
Tether Capable | Tether Capable |
Category Type | Hex Socket |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Type | Deep Length |
Description
Socket, Socket Size 1 1/2 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Eklind 10222 .05-3/8" & 1.5-10MM 22Pc. Metric & SAE Hex Key Set (10222)
- STANLEY Snap-off Utility Blade, 18mm W, PK50 (11-301L)
- CMT 3-Wing Slot Cutter with 1/8-Inch Cutting Length and 5/16-Inch Bore (822.332.11)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (709ACZ)
- PROTO 1/2 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (J5342H)
- PROTO 1/2 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (J5346H)
- PROTO 1/2 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points (J5344H)
- PROTO 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J4771TA)
- PROTO 1/4 in Drive, 7/32" Hex SAE Socket, 6 Points (J4707L)
- PROTO 3/8 in Drive, 7/16" 8 pt SAE Socket, 8 Points (J5214S)
- SUNEX 1/2" Drive, Universal Impact Socket Set, SAE Socket (2644)
- Proto Sockets & Ratchets