Shop All Sockets
Proto
1/2 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points
Mfr # J5448-TT
Zoro # G7174203
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/4 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/4 in |
Size | 1-1/2" |
Socket Depth | Standard |
Socket Sizes | 1-1/2 in |
Socket Size | 1 1/2 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Features | Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Tether Ready |
Item | Socket |
Drive Type | Hand |
Standards | AS954E S3.8.1, ASME B107.5M |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Ready |
Tether Ready | Yes |
Socket Shape | 12-Point |
Type | 4-Hole |
Description
Socket, Socket Size 1 1/2 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS954E S3.8.1, ASME B107.5M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Micro Scraper Tool (MST2-190-178-XNGL)
- INGERSOLL-RAND KIT CORDLESS BELT SANDER 12 VOLT (IRG1811-K2)
- KLEIN TOOLS Extension 3/8" Dr, 1 3/4 in L, 1 Pieces, Chrome (65721)
- INSIZE Vernier Caliper (1205-150S)
- PROTO SKT 1/2DR 15/16 6PT DEEP (PO5330H)
- PROTO 3/8 in Drive, 23mm Hex Metric Socket, 6 Points (J5023MH)
- PROTO 3/4 in Drive, 28mm 12 pt Metric Socket, 12 Points (J5528M)
- PROTO 3/4 in Drive, 13/16" Triple Square SAE Socket, 12 Points (J5526)
- PROTO 1/2 in Drive, Triple Square SAE Socket, 12 Points (J5438N)
- PROTO 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (J7424M)
- KO-KEN Socket TORX E26 100mm 3/4 Sq. Drive (16325-E26)
- Proto Sockets & Ratchets