Shop All Sockets
Proto
1/2 in Drive, 1-1/16" Triple Square SAE Socket, 12 Points
Mfr # J5434N
Zoro # G7138317
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Intermediate
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 61/64 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 61/64 in |
Size | 1-1/16" |
Socket Sizes | 1-1/16 in |
Socket Depth | Standard |
Socket Size | 1 1/16 in |
Details
Socket Type | Intermediate |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Standards | AS4984A, ASME B107.110-2012, SAE AS954G |
Item | Socket |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 1 1/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 0-Degree Offset Extra-Long Box End Wrench Set, SAE, 5 pcs (1/4-3/4 in) (CP11800-5SPK)
- WESTWARD 9 in Locking Adjusting Plain Grip Locking Plier (1ECF3)
- GEARWRENCH 873 Piece MEGAMOD Mechanics Tool Set in Premium Modular Foam Trays with Tool Storage (MEGAMOD873)
- PROTO 1/2 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (J7342HT)
- PROTO 3/8 in Drive, 11/16" 6 pt SAE Socket, 6 Points (J5222HS)
- PROTO 3/8 in Drive, 10mm Torx(R) Metric Socket, 12 Points (J5210M)
- PROTO 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (J5018MH)
- PROTO 1/2 in Drive, 22mm Triple Square Metric Socket, 12 Points (J5322M)
- PROTO 3/8 in Drive, 12mm Hex Metric Socket, 6 Points (J5012MH)
- PROTO 1/4 in Drive, 9mm Hex Metric Socket, 6 Points (J4709M)
- HANSON 2 Piece Adjustable Tap Socket (3095001)
- Proto Sockets