Shop All Impact Socket Sets
Proto
1/2" Drive Thin Wall Impact Socket Set, Metric, 15 pcs
Mfr # J74217
Zoro # G2922491
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Black Oxide
- SAE or Metric Metric
- Number of Pieces 15
Product Information
- Brand Proto
- MFR # J74217
- Zoro # G2922491
- UPC # 662679574000
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Socket Depth | Deep |
Socket Size Range | 10 to 24 mm |
Deep Socket Style/Size | Deep 6-Point: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm |
Deep Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm |
Description
Impact Socket Set, Alloy Steel, Black Oxide, 1/2 in, Impact Rated Yes, Socket Depth Deep, Socket Shape 6-Point, Includes Standard Sockets No, Standard Socket Count/Style None, Includes Deep Sockets Yes, Deep Socket Style/Size Deep 6-Point: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Deep Socket Count/Style (15) 6-Point, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Tool Utility Cart, 4-Drawers, Gloss Red, Keyed, 30" W x 20" D x 38" H (2CZY5)
- RIDGID Wheel, Cutter E2267 Di/Ci 424 (75572)
- REGAL CUTTING TOOLS M5 x 0.9 Hand Tap D3 4 Flt Taper (025181AS)
- DRILL AMERICA 1-1/8"x30" Long Auger Bit (DMS73-5018)
- PROTO 1" Drive Impact Socket Set, SAE, 16 pcs (J76116)
- PROTO 3/4" Drive Impact Socket Set, SAE, 8 pcs (J73104)
- PROTO 3/8" Drive Deep Impact Socket Set, SAE, 15 pcs (J72116)
- PROTO 3/8" Drive Impact Socket Set, Torx, 7 pcs (J72132)
- PROTO Impact Socket Set, 3/8 in Drive Size, SAE, Black Oxide, 25-Piece (J72125)
- PROTO 1" Drive Deep Impact Socket Set, Metric, 8 pcs (J76104)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, Metric, 12 pcs (4062)
- Proto Impact Socket Sets