Shop All Crowfoot Socket Wrenches
Proto
1/2" Drive, SAE 1-7/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish
Mfr # J5346FL
Zoro # G5103493
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Style Flare Nut
- SAE or Metric SAE
- Drive Size 1/2"
- Socket Sizes 1-7/16"
- Number of Points 12
Product Information
- Brand Proto
- MFR # J5346FL
- Zoro # G5103493
- UPC # 662679182700
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 1/2" |
Socket Sizes | 1-7/16" |
Overall Length | 3-3/8" |
Head Size | 1 7/16 in |
Details
Item | Crowfoot Socket Wrench |
Head Style | Flare Nut |
SAE or Metric | SAE |
Number of Points | 12 |
Number of Pieces | 1 |
Standards | ASME B107.100-2010, SAE AS4984A |
Finish | Full Polish |
Material | Alloy Steel |
Corrosion Resistant | Yes |
Weight | 0.25 lb |
Color | Silver |
Box End Type | [Delete] |
Measurement Type | SAE |
Opening Type | 12-Point Flare Nut |
Standard | ASME B107.100-2010; SAE AS4984A |
Description
Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 1/2 in, Head Size 1 7/16 in, Overall Length 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A Or-375-500 .275 O-Ring Dovetail Cutter (51-8045)
- POWERMATIC Dust Collector, 1,754 CFM Max Flow, 3 hp, 3 Phase (1792073K)
- RDX 13/16 HIGH SPEED STEEL 118° POINT OXIDE FINISH 3MT TAPER SHANK DRILL (X200 13/16)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-141)
- PROTO 1/4" Drive, SAE 1/2" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4716CF)
- PROTO CROWSFOOT WR 1/2" DR 2-1/4" OE (PO5372CF)
- PROTO 3/8" Drive, SAE 1-1/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4934CF)
- PROTO 3/8" Drive, SAE 1-7/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4960CF)
- PROTO 3/8" Drive, SAE 11/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4922FL)
- PROTO 3/8" Drive, SAE 1-5/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4942CF)
- WESTWARD 3/8" Drive, Metric 18mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR54)
- Proto Crowfoot Socket Wrenches