Shop All Socket Sets
Proto
1/2" Drive Metric, 6 pcs
Mfr # J5441-SM
Zoro # G0996615
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Tip Type Hex
- Tether Capable Tether Capable
- Includes (2) Socket Bars: 19"; Socket Clips 1/2" Drive; (6) Socket Hex Bit 1/2" Drive: 10mm, 12mm, 14mm, 17mm, 6mm, 8mm
- Number of Pieces 6
- SAE or Metric Metric
Product Information
- Brand Proto
- MFR # J5441-SM
- Zoro # G0996615
- UPC # 662679240561
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Tip Size | 10 mm, 12 mm, 14 mm, 17 mm, 6 mm, 8 mm |
Overall Length | 3 1/4 in, 3 41/64 in, 4 in |
Insert Length | 1 3/4 in, 1 7/8 in, 2 in |
Details
Tip Type | Hex |
Tether Capable | Tether Capable |
Includes | (2) Socket Bars: 19"; Socket Clips 1/2" Drive; (6) Socket Hex Bit 1/2" Drive: 10mm, 12mm, 14mm, 17mm, 6mm, 8mm |
Number of Pieces | 6 |
SAE or Metric | Metric |
Drive Type | Square |
Sockets Included | 10, 12, 14, 17mm, 6, 8 |
Material | Alloy Steel |
Measurement Type | Metric |
Finish | Full Polish |
Item | Hex Bit Set |
Impact Rated | No |
Tip Style | Hex |
Insulated | No |
Tether Style | Tether Capable |
Piece Count Range | 2 to 25 |
Non-Sparking | No |
Container Type | None |
Replaceable Insert | No |
Tether Ready | No |
Description
The Proto J5441-SM 1/2 in. Drive Hex Bit Set is a 10-piece set of hex bits designed to tackle a variety of fasteners. These bits are suitable for a range of applications and product categories. The bit socket set comes with full polish finish, so you can be sure that it will last for a long time. The metric hex bits have tip sizes ranging from 10 mm to 8 mm, while the drive size is 1/2". You get 10 sockets that include the following 10, 12, 14, 17mm, 6 and 8 mm. With this Proto J5441-SM 1/2 in. Drive Hex Bit Set by your side, you know you are ready for any project or task at hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mill File, Smooth Cut, Rect, 8 In L (10Z714)
- ARSENAL BY ERGODYNE Bag/Tote, Topped Parts Pouch, Canadavas, Black, Black, Water Resistant Canvas (5528)
- GATORBACK Tool Pouch, Tool Pouch, Electrician, 18 Pocket, 1250 Denier DuraTek Nylon, 18 Pockets (B201)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 7100 rpm (2015MAX)
- PROTO 3/8" Drive Socket Set Metric 58 Pieces 6 mm to 22 mm , Full Polish (J52228)
- PROTO 1/4" Drive Socket Set Metric 12 Pieces 4 mm to 14 mm , Full Polish (J47200)
- PROTO 1/2 DR 11PC DEEP SOCKET SET (PO74112)
- PROTO 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Full Polish (J47106)
- PROTO 1/2 in Drive Socket Set Metric 18 Pieces 9 mm to 23 mm , Chrome (J54218T)
- PROTO 3/8" Drive Socket Set SAE 5 Pieces 1/4 in to 1/2 in , Full Polish (J52109)
- DYNAMIC Tools 1/4" Drive 13 Piece 6 Point, Std Metric Socket Set, 4mm - 15mm (D004002)
- Proto Sockets & Ratchets