Shop All Impact Socket Sets
Proto
1/2" Drive Impact Socket Set, SAE, Metric, 10 pcs
Mfr # J74201
Zoro # G1806056
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE, Metric
- Finish Black Oxide
- SAE or Metric SAE, Metric
- Number of Pieces 10
Product Information
- Brand Proto
- MFR # J74201
- Zoro # G1806056
- UPC # 662679150839
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Socket Size Range | 1/2 in to 13/16 in, 13 to 21 mm |
Socket Depth | Deep |
Socket Size | 1/2 in, 13 mm, 13/16 in, 16 mm, 17 mm, 19 mm, 21 mm, 3/4 in, 5/8 in, 9/16 in |
Deep Socket Size | 1/2 in, 13 mm, 13/16 in, 16 mm, 17 mm, 19 mm, 21 mm, 3/4 in, 5/8 in, 9/16 in |
Deep Socket Style/Size | Deep 6-Point: 13mm, 16mm, 17mm, 19mm, 21mm, 1/2 in, 9/16 in, 5/8 in, 3/4 in, 13/16 in |
Description
Impact Socket Set, Alloy Steel, Black Oxide, 1/2 in, Impact Rated Yes, Socket Depth Deep, Socket Shape 6-Point, Includes Standard Sockets No, Standard Socket Count/Style None, Includes Deep Sockets Yes, Deep Socket Style/Size Deep 6-Point: 13mm, 16mm, 17mm, 19mm, 21mm, 1/2 in, 9/16 in, 5/8 in, 3/4 in, 13/16 in, Deep Socket Count/Style (10) 6-Point, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Saw Blade, 8 ft. 5 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX82)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101001T)
- BOSCH Hammer Steel, Flat Chisel, 3/4 Hex, 12 In L (HS1517)
- PRIME-LINE Hardened and Tempered Steel Wood Chisel, 1-1/4 Inch Wide Blade, Single Pack (W043008)
- PROTO 3/4" Drive Impact Socket Set, SAE, 8 pcs (J73104)
- PROTO 1/2" Drive Impact Socket Set, Metric, 15 pcs (J74204)
- PROTO 1" Drive Deep Impact Socket Set, SAE, 8 pcs (J76108)
- PROTO 1/2 in Drive Impact Socket Sets, SAE, 19 pcs (J74106KV)
- PROTO 1/2" Drive Thin Wall Impact Socket Set, Metric, 15 pcs (J74217)
- PROTO 3/4" Drive Impact Socket Set, Metric, 15 pcs (J72104M)
- GREY PNEUMATIC 1/2" Drive Internal Torx Impact Set, Torx(R), 8 pcs (1300T)
- Proto Impact Socket Sets