Shop All Electronic Torque Wrenches
Proto
1/2" Drive Dial Electronic Torque Wrench 10-100 ft-lbs
Mfr # J6345B
Zoro # G7066446
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Head Type Standard
- Ratcheting No
- Calibration Certificate Included Yes
- Torque Measurement Type Foot-Pound, Inch-Pound, Newton-Meter
Product Information
- Brand Proto
- MFR # J6345B
- Zoro # G7066446
- UPC # 662679005788
- Country of Origin United States
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 22 in |
Overall Width | 3 in |
Description
Electronic Dial Torque Wrench, Drive Size 1/2 in, 10 to 100 ft-lb, Audible and Visual, Ratcheting No, Torque Range (ft-lb) 10 to 100 ft-lb, Torque Range (in.-lbs.) 120 to 1,200 in-lb, Torque Range (N-m) 13.3 to 133.5 N-m, 22 in, Extended Data Testing Yes, NIST, Clockwise Accuracy +/-1 Percent CW, Counterclockwise Accuracy +/-1 Percent CCW, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO JIGSAW BLADE -BiM 3" 10 tpi Hardwood, softwood, laminates, coated boards, plastics, 1/8"-1 3/16" in (623975000)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 15/16 in Size, Deep Socket, Black Phosphate (49-66-7813)
- CLEVELAND Screw Machine Drill Bit, 6.00 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14763)
- MEGAPRO Independence Day 15 In 1 Multibit Driver (151BU/RD-ID5/16-B)
- PROTO 3/4" Drive Electronic Angle Torque Wrench 30-600 ft-lbs (J6020EA)
- PROTO Electronic Torque Wrench, 16-5/16"L (J6004D)
- PROTO Electronic Torque Wrench, Drive 1/2 (J6114BT)
- PROTO Elect Torque Wrench, Dial, 1" In (J6349)
- PROTO Elect Torque Wrench, Dial, 3/8 In, Fixd (J6345A)
- PROTO Elect Torque Wrench, Dial, 1/4 In (J6339)
- PRECISION INSTRUMENTS 1/2 Dr Split Beam Torque Wrench (C3R250F)
- Proto Torque Wrenches