Shop All Socket Sets
Proto
1/2" Drive Deep Socket Set SAE 15 Pieces 3/8 in to 1 1/4 in , Full Polish
Mfr # J54107
Zoro # G3367052
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size Range 3/8 in to 1 1/4 in
- Deep Socket Point Styles Included 12
- Standards AS954E S3.8.1, ASME B107.1
- Ratchets Included None
- Includes (2) Socket Bars: 17", Socket Clips: 1/2" Drive; (15) Socket 1/2" Drive: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"
Product Information
- Brand Proto
- MFR # J54107
- Zoro # G3367052
- UPC # 662679240684
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 3/8 in to 1 1/4 in |
Drive Size | 1/2" |
Deep Socket Size | 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Socket Size | 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Deep Socket Style/Size | Deep 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in |
Description
Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (15) 12-Point, Deep Socket Style/Size Deep 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, Flex Socket Count/Style None, Hand, Drive Size 1/2 in, SAE, 12-Point, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- PROTO 3/8 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5222)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 250 T BKA)
- PROTO 1/4 in, 3/8 in, 1/2 in Drive Metric, SAE, 54 pcs (J47354)
- PROTO 1/4" Drive Socket Set SAE, Metric 22 Pieces 3/16 in to 9/16, 4 mm to 14 mm , Full Polish (J52219)
- PROTO 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish (J52124)
- PROTO 1/2" Drive Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Full Polish (J54113-TT)
- PROTO 1/2 in Drive Socket Set Metric 18 Pieces 9 mm to 23 mm , Chrome (J54218T)
- PROTO 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Full Polish (J47106)
- PROTECTIONPRO 037 in. Drive 81 Piece Complete Set (PR96923)
- Proto Socket Sets