Shop All Impact Socket Sets
Proto
1/2" Drive Deep Impact Socket Set, SAE, 11 pcs
Mfr # J74112
Zoro # G3144154
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 11
Product Information
- Brand Proto
- MFR # J74112
- Zoro # G3144154
- UPC # 662679563035
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Socket Size Range | 1/2 in to 1 1/8 in |
Socket Depth | Deep |
Deep Socket Style/Size | Deep 6-Point: 1 in, 1 1/16 in, 1 1/8 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in |
Socket Size | 1 1/16 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in |
Deep Socket Size | 1 1/16 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in |
Description
Impact Socket Set, Alloy Steel, Black Oxide, 1/2 in, Impact Rated Yes, Socket Depth Deep, Socket Shape 6-Point, Includes Standard Sockets No, Standard Socket Count/Style None, Includes Deep Sockets Yes, Deep Socket Style/Size Deep 6-Point: 1 in, 1 1/16 in, 1 1/8 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, Deep Socket Count/Style (11) 6-Point, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-18 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 5/8"-18 (T/A54788)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP139110)
- NOVA Spindle Adaptor 1" 8Tpi Female To 1 1/4" 8Tpi Male (9086)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.038" Tip Dia. (7639)
- PROTO 1" Drive Deep Impact Socket Set, Metric, 8 pcs (J76104)
- PROTO 3/8" Drive Universal Impact Socket Set, Metric, 10 pcs (J72133M)
- PROTO 1" Drive Impact Socket Set, SAE, 16 pcs (J76116)
- PROTO 1/2" Drive Deep Impact Socket Set, Metric, 5 pcs (J74218)
- PROTO 3/8" Drive Impact Socket Set, Metric, 19 pcs (J72216)
- PROTO 3/8" Drive Impact Socket Set, SAE, Metric, 20 pcs (J72220)
- GEARWRENCH 7 Piece 1/4" & 3/8" Drive SAE Bolt Biter™ Impact Extraction Socket Set (83911)
- Proto Sockets & Ratchets