Shop All Sockets
Proto
1/2" Drive, 950 Groove SAE Socket
Mfr # JRR50095
Zoro # G3613224
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 1/8 "
- Material Resin
- Finish Red Plastic Coated
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1/8 " |
Size | 950 Groove |
Ring Inner Diameter | 61/64 in |
Hub Diameter | 1 1/16 in |
Pin Overall Length | 1/8 in |
Groove Diameter | 61/64 in |
For Drive Size | 1/2 |
Details
SAE or Metric | SAE |
Material | Resin |
Finish | Red Plastic Coated |
Features | 950 Groove with Crush Gauge |
Impact Rated | Yes |
For Use With | Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use |
Number of Pieces | 1 |
Item | O Ring |
Measurement Type | SAE |
Pin Material | Resin |
Crush Gauge | Yes |
Ring Material | Resin |
Pin Style | One Piece |
Description
Impact Socket Retaining Ring, For Drive Size 1/2, Crush Gauge Yes, Pin Material Resin, Ring Material Resin, Pin Style One Piece, Ring Inner Diameter 61/64 in, Overall Length 1/8 in, Pin Overall Length 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2.5 X 2.75 X 2" Mulit-Use V-Blocks & Clamps Set (3402-0112)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points (41838)
- METABO 18.0V Li-Ion Battery, 4.0Ah Capacity (18V 4.0Ah LiHD)
- OSG Spiral Flute Tap, 3/8"-16, Modified Bottoming, UNC, 3 Flutes, Oxide (1733001)
- PROTO 1/2" Drive, 1450 Groove SAE Socket (JRR50145)
- PROTO 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5412)
- PROTO SKT 3/8DR 11/16 6PT (PO5222H)
- PROTO 1/2 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5412MN)
- PROTO 1/2 in Drive, 1-1/2" Triple Square SAE Socket, 6 Points (J5348)
- PROTO 1/4 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J4718T)
- TITAN Metric Magnetic Alum"um Socket Rail, 1/4" Drive (TIT36098)
- Proto Sockets