Shop All Hand Ratchets
Proto
1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Full Polish Finish
Mfr # J5450XL-TT
Zoro # G7097483
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Head Movement Fixed
- Reversing Yes
- Head Style Pear
- Nonsparking No
Product Information
- Brand Proto
- MFR # J5450XL-TT
- Zoro # G7097483
- UPC # 662679117818
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 15" |
Description
Hand Ratchet, Standard, Pear, Reversing Yes, Alloy Steel, Minimum Arc Swing 8 Degrees , Overall Length 15 in, Drive Size 1/2 in, Quick Release No, Tether Ready Yes, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITL 1000V Insulated Nut Driver, 5/16 inch (02331)
- HHIP 4 X 2-1/4 X 2-5/8" Cast Iron V Block Set (3402-1002)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Socket w/ (3212)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- PROTO 3/8" Drive Ratchet Adapter, 2-1/16" L, Chrome (J5247)
- PROTO 1/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Full Polish Finish (J4749HS)
- PROTO 1/4" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 5-9/16" L, Black Oxide Finish (J4749XLBL)
- PROTO 3/8" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 7-3/8" L, Black Oxide Finish (J5252FBL)
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 10-1/2" L, Full Polish Finish (J5449XLQR)
- PROTO 1/2" Drive Ratchet Repair Kit, Black Oxide (J6014RK-TT)
- BETA 1/2" Drive 72 Geared Teeth Hand Ratchet (009200895)
- Proto Sockets & Ratchets